Protractor Head, Reversible, Steel
Mfr # CPR-1224S
Zoro # G1554357
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Head Type
Protractor
Head Material
Cast Iron
Finish
Smooth Black
Features
Bearing Surfaces Accurately Ground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPR-1224S
Zoro #
G1554357
UPC #
049659525168
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Length
4 in
Compatible Blade Width
1 in
Details
Item
Head
Number of Pieces
1
Head Type
Protractor
Head Material
Cast Iron
Finish
Smooth Black
Features
Bearing Surfaces Accurately Ground
Material
Chrome
Compatible Square Type
Bevel Protractor, Combination Set, Combination Squares
Color
Black
Compatible with Manufacturer Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Manufacturer Part Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Manufacturer Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
For Use With Mfr. Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible with Manufacturer Model No.
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible with Mfr. Model No.
11H-12-4R, 11HC-12-4R, C11H-12-4R
For Use with Mfr Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Pump Manufacturer Part Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Mfr. Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Description
When it comes to accuracy, the Starrett CPR-1224S Protractor Head is a useful tool. It has a reversible head and is made of cast iron. The smooth black finish on the head makes it durable and long lasting. With accurate bearing surfaces, this protractor head offers high precision in all measurements. It also has a smooth black finish that resists corrosion and keeps the product looking good for years to come. The Starrett CPR-1224S Protractor Head is an essential tool for your next project or job site task.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.