
Radius Gage, 1, 1/64 in, Angle
Mfr # 167-1/64
Zoro # G0965715
product price: $20.89
/eaKey Features
Number of Leaves
1
Included Sizes
1/64 in
Dimension Type
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
167-1/64
Zoro #
G0965715
UPC #
-
Country of Origin
United States
Dimensions
Included Sizes
1/64 in
Dimension Type
Angle
Details
Item
Radius Gage
Number of Leaves
1
Description
Radius Gage, Dimension Type Angle, Included Sizes 1/64 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.