
Radius Gage, 1, 9/32 in, Angle
Mfr # 167-9/32
Zoro # G3132319
product price: $12.69
/eaKey Features
Included Sizes
9/32 in
Dimension Type
Angle
Number of Leaves
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
167-9/32
Zoro #
G3132319
UPC #
-
Country of Origin
United States
Dimensions
Included Sizes
9/32 in
Dimension Type
Angle
Details
Item
Radius Gage
Number of Leaves
1
Description
Radius Gage, Dimension Type Angle, Included Sizes 9/32 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.