Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Gage, 1, Angle, 5/32 in

  • Mfr # 167-5/32

  • Zoro # G3670418


product price: $10.49
/ea

Key Features

Included Sizes
5/32 in
Number of Leaves
1
Dimension Type
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167-5/32
Zoro #
G3670418
UPC #
-
Country of Origin
United States

Dimensions

Included Sizes
5/32 in
Dimension Type
Angle

Details

Item
Radius Gage
Number of Leaves
1

Description

Radius Gage, Dimension Type Angle, Included Sizes 5/32 in, Number of Leaves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.