Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Gage, 14 mm, 1, Angle

  • Mfr # 167M-14

  • Zoro # G3132355


product price: $11.39
/ea

Key Features

Number of Leaves
1
Dimension Type
Angle
Included Sizes
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167M-14
Zoro #
G3132355
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Angle
Included Sizes
14 mm

Details

Item
Radius Gage
Number of Leaves
1

Description

Radius Gage, Dimension Type Angle, Included Sizes 14 mm, Number of Leaves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.