Radius Gage, 1, 15/64 in, Angle

  • Mfr # 167-15/64

  • Zoro # G3670366


product price:  $11.59
/ea

Key Features

Included Sizes
15/64 in
Number of Leaves
1
Dimension Type
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
167-15/64
Zoro #
G3670366
UPC #
-
Country of Origin
United States

Dimensions

Included Sizes
15/64 in
Dimension Type
Angle

Details

Item
Radius Gage
Number of Leaves
1

Description

Radius Gage, Dimension Type Angle, Included Sizes 15/64 in, Number of Leaves 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.