Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Gage 350 Formerly Pt22980

  • Mfr # 167-350

  • Zoro # G0965986


product price: $17.95
/ea

Key Features

Included Sizes
0.35 in
Dimension Type
Angle
Number of Leaves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
167-350
Zoro #
G0965986
UPC #
-
Country of Origin
United States

Dimensions

Included Sizes
0.35 in
Dimension Type
Angle

Details

Item
Radius Gage 350 Formerly Pt22980
Number of Leaves
1

Description

Radius Gage 350 Formerly Pt22980, Dimension Type Angle, Included Sizes 0.35 in, Number of Leaves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.