Zoro Homepage

Radius Gage W/Holder

  • Mfr # S167MCHZ

  • Zoro # G0672546


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
1/64 to 1/2
Gauges per Set
30 Leaves
Accuracy (In.)
+0.005mm/-0.000mm
Finish
Satin Chrome
Configuration
5 Convex & Concave Radii
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S167MCHZ
Zoro #
G0672546
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Angle
Included Sizes
0.5 mm, 1 mm, 1.5 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 8 mm, 9 mm
Size
2-1/2" x 1/32" x 2-7/16"

Details

Item
Radius Gauge Set
Range (In.)
1/64 to 1/2
Gauges per Set
30 Leaves
Accuracy (In.)
+0.005mm/-0.000mm
Finish
Satin Chrome
Configuration
5 Convex & Concave Radii
Includes
Holder
Set Style
Fixed Leaves With Handle
Case Type
Pouch
Accuracy
+/- 0.002 in
Increments
0.5 mm (0.5 mm to 7mm), 1 mm (8 mm to 15mm)
Maximum Measurement - mm
15 mm
Minimum Measurement - mm
8 mm
Case Included
Yes
Range
0.5 mm to 7mm by 0.5 mm, 8 mm to 15mm by 1mm
Number of Leaves
22
Millimeters Measured - Maximum
15.00 mm
Millimeters Measured - Minimum
0.05 mm

Description

If you are looking for a complete set of radius gauges, Starrett's S167MCHZ Radius Gage W/Holder is the ideal choice. It contains 30 leaves that can be used to measure various radii. The 5 convex and concave radius gauges are made of satin chrome for optimum durability. They come with increments ranging from 0.5 mm to 7mm and 8 mm to 15mm, so you will always have the perfect size at hand. This comes in a fixed leaf style with a handle, so it can be easily held in place while taking measurements. The 30 leaves are included in one complete set for your convenience. If you want an all-inclusive package containing high quality radius gauges, then Starrett's S167MCHZ Radius Gage W/Holder is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.