Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciever Transmitter

  • Mfr # 1402R

  • Zoro # G202015298


product price: $951.99
/ea
Free Shipping & Returns

Key Features

For Use With
Starrett Wireless Tools and End Nodes
Compatible Software Package
Starrett DataSure
IP Rating
IP67
Communication Range
200 ft
Instrument Connection Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402R
Zoro #
G202015298
UPC #
049659728637
Country of Origin
United States

Details

Item
Reciever Transmitter
For Use With
Starrett Wireless Tools and End Nodes
Compatible Software Package
Starrett DataSure
IP Rating
IP67
Communication Range
200 ft
Instrument Connection Type
1
Brand and Series
1400 DataSure(R)
For Instrument manufacturer Model Number
Starrett 1403 Series End Nodes, Starrett Wireless Measuring Tools
Number of Channels
100
Transmission Protocol
Wireless
Product Type
Reciever Transmitter

Description

Reciever Transmitter, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number Not Applicable, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Starrett 1403 Series End Nodes, Starrett Wireless Measuring Tools, For Use With Starrett Wireless Tools and End Nodes, Number of Channels 100, Output End Connection Type Not Applicable, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.