Replacement Lock Bolt Assembly For 11H-12-4R and C11H-12-4R, Steel
Mfr # PT99006
Zoro # G1592059
product price: $10.89
/eaKey Features
Impact Rated
No
For Use With
12 in Square Heads
Fits Brand
Starrett
Material
Steel
Type
Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT99006
Zoro #
G1592059
UPC #
049659717556
Country of Origin
United States
Dimensions
Overall Length
4 in
Compatible Blade Length
12 in
Compatible Blade Width
1 in
Overall Width
1 in
Details
Impact Rated
No
For Use With
12 in Square Heads
Fits Brand
Starrett
Item
Lock Bolt Assembly
Material
Steel
Type
Replacement
For Use With Mfr. Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Number of Pieces
1
Finish
Smooth
Color
Black
Compatible with Manufacturer Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Square Type
Combination Squares
Head Type
Square
Compatible Manufacturer Part Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Manufacturer Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible with Manufacturer Model No.
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible with Mfr. Model No.
11H-12-4R, 11HC-12-4R, C11H-12-4R
For Use with Mfr Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Pump Manufacturer Part Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Compatible Mfr. Model Number
11H-12-4R, 11HC-12-4R, C11H-12-4R
Description
If you need a lock bolt assembly for your Starrett level, the PT99006 is an excellent choice. The high quality replacement part can be used with 12" square heads. It fits the Starrett brand and measures 2ZUR1, 3AEP9, 26Y957. The steel lock bolt assembly has a type of replacement and material of steel. With this PT99006 Lock Bolt Assembly from Starrett, you can get your work done efficiently and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.