Rod Only 1/4IN
Mfr # 657X
Zoro # G0485479
product price: $11.19
/eaKey Features
For Use With
Starett 709 Series, Starrett 657S Series, Starrett 708 Series, Starrett 711F Series, Starrett 811 Series
Size
0.25 in x 6 in
Compatible with Manufacturer Model No.
Starrett 657S
Product Type
Replacement Rod for Indicator Bases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
657X
Zoro #
G0485479
UPC #
-
Country of Origin
United States
Dimensions
Size
0.25 in x 6 in
Details
Item
Replacement Rod for Indicator Bases
For Use With
Starett 709 Series, Starrett 657S Series, Starrett 708 Series, Starrett 711F Series, Starrett 811 Series
Compatible with Manufacturer Model No.
Starrett 657S
Product Type
Replacement Rod for Indicator Bases
Description
The Starrett 657X Rod Only 1/4IN is the high-quality replacement part you need. This rod is compatible with brand and series Starrett 708, 709, 811, 711F. It is compatible with manufacturer model no. 657S. This rod measures 0.25" x 6". The Starrett 657X Rod Only 1/4IN will meet your requirements for micrometer accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.