Zoro Homepage
This item is Discontinued.
Starrett Round Anvil Outside Micrometer, 1" 577XP

Round Anvil Outside Micrometer, 1" (Discontinued)

  • Mfr # 577XP
  • Zoro # G4745842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577XP
Zoro #
G4745842
UPC #
049659664430
Country of Origin
United States

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Inch

Details

Item
Micrometer
Resolution
0.001"
Range
0 to 1"
Operation
Mechanical, Digital
Features
Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
Spindle
Flat
Anvil
Round
Thimble
Plain
SPC Output
No
Rotating Spindle (Yes/No)
Yes
Anvil Material
Carbide
Spindle Material
Carbide
Long Form Calibration Certificate
No
Accuracy
+/-0.0001 in
Coolant Resistant
No
Frame Material
Steel
Maximum Measurement - Inch
1 in
Thimble Type
Plain
Anvil Shape
Round
Operation Type
Mechanical
Minimum Measurement - Inch
0 in

Description

Digital Spherical Anvil Micrometer, Range 0 in to 1 in, Resolution 0.001 in, Accuracy +/-0.0001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Round, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Carbide, Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment, Frame Material Steel, Includes -, Lock Nut Type -, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.