Zoro Homepage

Rule Hook 12IN

  • Mfr # CH604R-12

  • Zoro # G0583926


product price: $93.25
/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
Width (In.)
1 in
Material
Steel
Graduations
16ths, 64ths, 8ths, Quick-Reading 32nds
Markings
Photo Engraved, Black Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH604R-12
Zoro #
G0583926
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
12 in
Width (In.)
1 in
Length - SAE
12 in
Width - SAE
1 in
Thickness
0.05 in

Details

Item
Ruler
Material
Steel
Graduations
16ths, 64ths, 8ths, Quick-Reading 32nds
Markings
Photo Engraved, Black Painted
Construction
Spring-Tempered Steel
Hook Type
Reversible Hook
Graduation Type
4R
Finish
Satin
Features
Quick Reading
Graduation Mark Style
Etched
Reading Direction
Left to Right
Graduation Marks
1/64 in
Numeric Format
Decimal
Rule Type
Rule
Magnetic
Magnetic
Coating
Chrome
Graduation Units
Inches
System of Measurement
SAE
Sides
Double-Sided
Flexibility
Rigid
Numeric Marks
Inches
Graduation Scale
4R
Rule Color
Gray
Graduation Color
Black

Description

Ruler, Thickness 0.05 in, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Width - SAE 1 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 4R, Magnetic Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.