This item is Discontinued.

Starrett 4" L x 14 TPI Reciprocating Saw Blade B414-2

4" L x 14 TPI Reciprocating Saw Blade (Discontinued)

  • Mfr # B414-2
  • Zoro # G3582209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B414-2
Zoro #
G3582209
UPC #
-
Country of Origin
Brazil

Dimensions

Length
4"

Details

Teeth per Inch
14
Item
Reciprocating Saw Blade

Description

Saw Blade Blade 8In 10 Tpi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.