Saw Blade, Carbon Steel, Blade 5/8" W
- Mfr # 94317-129-1/2W
- Zoro # G911631598
product price:Â
$
11.99
/ea
Sold in multiples of 24 for
$287.76
Key Features
Teeth per Inch
4
Material
Carbon Steel
For Material Width
5/8 in
Blade Series
Meatkutter(TM) Premium
Blade Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94317-129-1/2W
- Zoro #
- G911631598
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- For Material Width
- 5/8 in
- Blade Width
- 5/8 in
- Overall Width
- 5/8 in
- Overall Length
- 8 ft 1 in
- For Material Thickness
- .022 in
- Blade Length
- 10 ft 9-1/2 in
- Blade Thickness
- 0.022 in
- Overall Thickness
- 0.022 in
- For Material Thickness - Maximum
- 0 in
- For Material Width - Maximum
- 5/8 in
- Wire Rope Length
- 8 ft 1 in
- Length
- 8 ft 1 in
Description
Band Saw Blade, Primary Material Application Food, Tool Brand Starrett, Blade Series Meatkutter(TM) Premium, Use Case General/Maintenance, Blade Width 5/8 in, Blade Length 10 ft 9-1/2 in, Blade Thickness 0.022 in, Teeth per Inch 4, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Hook, For Material Thickness .022 in, For Material Width 5/8 in, For Use With Saw Type Band Saw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.