Screw Pitch Gage, 1-11.5/mm, 28 Leaves
Mfr # 159M
Zoro # G2365036
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Type
Metric
Range of Pitches per Millimeter
0.5 to 11.5
Thread Angle (Deg.)
60
Locking Device
Yes
Construction
Steel Case With Folding Leaves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159M
Zoro #
G2365036
UPC #
049659505917
Country of Origin
United States
Details
Item
Thread Pitch Gauge Set
Type
Metric
Range of Pitches per Millimeter
0.5 to 11.5
Thread Angle (Deg.)
60
Locking Device
Yes
Construction
Steel Case With Folding Leaves
Leaves
Narrow Design With Flattened Teeth
Number of Leaves
22
Thread Type
Metric
Thread Angle
60 Degrees
Gauge Material
Steel
Included Thread Pitch - mm
0.5 mm to 11.5 mm
Maximum Thread Pitch - mm
11.5 mm
Minimum Thread Pitch - mm
0.5 mm
Description
The Starrett 159M Screw Pitch Gage offers a wide range of thread pitches in a convenient folding design. It has 28 leaves, each with flattened teeth for easy insertion into the screw or nut. The steel case is durable and sturdy, making it perfect for measuring in confined spaces. The thread pitch gage is also designed to measure thread angles up to 60 degrees. With a locking device that secures the leaves in place, you can count on the accuracy of this tool every time. For an accurate measurement of screw and nut threads, there's no better choice than Starrett's 159M Screw Pitch Gage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.