Zoro Homepage

Shaft Alignment Clamp W/Accessories

  • Mfr # S668A

  • Zoro # G2675023


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty Roller Chain Accommodates 3/4 to 7 1/2 in Dia Shaft
Band Material
Steel
Jaw Type
V-Shaped
Includes
Chain Clamp, Extension Plate, Posts
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S668A
Zoro #
G2675023
UPC #
049659671506
Country of Origin
United States

Dimensions

Maximum Compatible Shaft Diameter
7 1/2 in
Dimension Type
Inch
Indicator Post Diameter
3/8 in
Indicator Post Length
9 in
Compatible Shaft Diameter - Maximum
7 1/2 in

Details

Item
Shaft Alignment Clamp Set
Features
Heavy Duty Roller Chain Accommodates 3/4 to 7 1/2 in Dia Shaft
Band Material
Steel
Jaw Type
V-Shaped
Includes
Chain Clamp, Extension Plate, Posts
Frame Material
Aluminum
Application
Alignment of Motors, Pumps, Compressors and is Capable of Addressing Radial and Angular Misalignment Problems
Type
w/Accessories
Number of Clamps
1
Clamp Construction
Anodized Aluminum
Included Indicator
(2) 196B5, 81-141J Indicators
Indicator Post Material
Stainless Steel
Number of Indicator Posts
3
Includes Case
No
Graduations
0.001 in
Dial Reading
0-50-0
Dial Gauge Range
0.2 in
Alignment Distance - Maximum
7 1/2 in
Operating Temperature - Maximum
114 Degrees F
Product Type
Shaft Alignment Clamp Tool
Clamp Material
Aluminum
Operating Temperature - Minimum
30 Degrees F
Indicator Type
Dial

Description

Shaft Alignment Clamp Set, Alignment Distance - Maximum 7 1/2 in, Beam Color Not Applicable, Clamp Material Aluminum, Compatible Shaft Diameter - Maximum 7 1/2 in, Dial Reading 0-50-0, Includes Chain Clamp, Extension Plate, Posts, Indicator Post Diameter 3/8 in, Indicator Post Length 9 in, Indicator Post Material Stainless Steel, Indicator Type Dial, Number of Clamps 1, Number of Indicator Posts 3, Operating Temperature - Maximum 114 Degrees F, Operating Temperature - Minimum 30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.