Zoro Homepage
This item is Discontinued.
Starrett Sheet Metal Micrometer, 0 to 1, 6" Throat 222BXR-1

Sheet Metal Micrometer, 0 to 1, 6" Throat (Discontinued)

  • Mfr # 222BXR-1
  • Zoro # G2228807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222BXR-1
Zoro #
G2228807
UPC #
049659507638
Country of Origin
United States

Dimensions

Dimension Type
Inch
Spindle Diameter
0.25 in
Spindle Diameter1
0.250 in

Details

Item
Sheet Metal Micrometer
Resolution
0.001"
Range
0 to 1"
Operation
Mechanical, Digital
Features
Combination Ratchet and Speeder for Uniform Pressure and Quicker Adjustment, Extremely Hard and Stable One-Piece Spindle, 2" Throat Depth
Includes
Spanner Wrench
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lock Nut
SPC Output
No
Spindle Material
Carbide
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes
IP Rating
Not Rated
Long Form Calibration Certificate
No
Maximum Measurement - Inch
1 in
Thimble Type
Ratchet
Minimum Measurement - Inch
0 in
Anvil Shape
Flat
Operation Type
Mechanical
Frame Material
Steel
Coolant Resistant
No
Case Included
No
Accuracy
+/-0.0001 in, +/-0.002 mm
Inches Measured - Minimum
0 in
Rotating Spindle
Yes
Inches Measured - Maximum
1 in
Included Certification
Certificate of Inspection

Description

Digital Sheet Metal Micrometer, Range 0 in to 1 in, Resolution 0.001 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating Not Rated, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Anvil Shape Flat, Coolant Resistant No, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Case Included No, Frame Material Steel, Included Certification Certificate of Inspection, Includes Spanner Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.