
Sk1 Key Caddy Regular B
Mfr # 681-63135
Zoro # G116341773
product price: $35.65
/eaKey Features
Color
Chrome
Finish
Chrome Plated
Length
21 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
681-63135
Zoro #
G116341773
UPC #
-
Country of Origin
China
Dimensions
Length
21 in
Details
Item
Chain and Key Ring
Color
Chrome
Finish
Chrome Plated
Material
Stainless Steel
Description
Heavy duty. Returns keys and other articles automatically. With regular belt clip. Chain Length: 21 in. Case Material: Die Cast. Finish: Chrome Plated. Material: Stainless Steel Chain and Key Ring.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.