Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reciprocating Saw Blade, L:12" 3 TPI

  • Mfr # SS126-1

  • Zoro # G314923450


product price: $10.39
/ea

Key Features

Material
Stainless Steel
Overall Width
3/4 in
Overall Length
11 13/16 in
Overall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS126-1
Zoro #
G314923450
UPC #
049659000146
Country of Origin
Brazil

Dimensions

Overall Width
3/4 in
Overall Length
11 13/16 in
Overall Thickness
0.05 in

Details

Item
Skinner Blade
Material
Stainless Steel

Description

Skinner Blade

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.