Skinner Blade, Stainless Steel, 100 PK
- Mfr # SKB1-0776/L-100
- Zoro # G414923596
product price:Â
$
1,142.99
/pk of 100, $11.43/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Number of Pieces
100
Overall Length
30 9/16 in
Overall Width
25/32 in
Compatible Product Type
Skinner Machines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKB1-0776/L-100
- Zoro #
- G414923596
- UPC #
- 049659016741
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 30 9/16 in
- Overall Width
- 25/32 in
- Overall Thickness
- 0.04 in
- Wire Rope Length
- 30 9/16 in
- Length
- 30 9/16 in
Details
- Item
- Skinner Blade
- Material
- Stainless Steel
- Number of Pieces
- 100
- Compatible Product Type
- Skinner Machines
- Chamfer Type
- Left Chamfer
- For Workpiece Material
- Meat
- Standards
- USDA Approved
- Shell Material
- Stainless Steel
Description
SkinnerBlade,L:30.5625",W:0.7813",100pcs
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.