Zoro Homepage

Skinner Blade, Stainless Steel, 100 PK

  • Mfr # SKB1-1000/L-100

  • Zoro # G214923659


product price: $1,628.99
/pk 100, $16.29/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Pieces
100
Overall Length
39 3/8 in
Overall Width
25/32 in
For Workpiece Material
Meat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKB1-1000/L-100
Zoro #
G214923659
UPC #
049659016772
Country of Origin
Brazil

Dimensions

Overall Length
39 3/8 in
Overall Width
25/32 in
Overall Thickness
0.04 in

Details

Item
Skinner Blade
Material
Stainless Steel
Number of Pieces
100
For Workpiece Material
Meat
Compatible Product Type
Skinner Machines
Chamfer Type
Left Chamfer
Standards
USDA Approved

Description

SkinnerBlade,L:39.375",W:0.78125",100pcs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.