Zoro Homepage

Skinner Blade, Stainless Steel, 100 PK

  • Mfr # SKB2-0518/R-100

  • Zoro # G014846042


product price: $889.99
/pk 100, $8.90/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Width
7/8 in
Overall Length
20 13/32 in
Number of Pieces
100
Overall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKB2-0518/R-100
Zoro #
G014846042
UPC #
049659199703
Country of Origin
Brazil

Dimensions

Overall Width
7/8 in
Overall Length
20 13/32 in
Overall Thickness
0.03 in

Details

Item
Skinner Blade
Material
Stainless Steel
Number of Pieces
100
Chamfer Type
Right Chamfer
For Workpiece Material
Meat

Description

SkinnerBlade,L:20.40625",W:0.875",100pcs

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.