Slide Caliper
- Mfr # 123Z-6
- Zoro # G323314034
product price:Â
$
1,275.99
/ea
Free Shipping & Returns
Key Features
Inch Graduations
.001 in (Lower Scale), .001 in (Upper Scale)
Inches Measured - Maximum
6 in
Jaw Shape
Nib-Style Jaw
Inches Measured - Minimum
0 in
Jaw Depth
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123Z-6
- Zoro #
- G323314034
- UPC #
- 049659505245
- Country of Origin
- United States
Dimensions
- Jaw Depth
- 1 9/16 in
- Dimension Type
- Inch
Details
- Inch Graduations
- .001 in (Lower Scale), .001 in (Upper Scale)
- Inches Measured - Maximum
- 6 in
- Jaw Shape
- Nib-Style Jaw
- Inches Measured - Minimum
- 0 in
- Item
- Slide Caliper
- Jaw Actuation Type
- Slide
- Long Form Calibration Certificate
- No
- Measurement Type
- Inside, Outside
- Caliper Material
- Steel
- Case Included
- Yes
Description
Slide Caliper, Caliper Material Steel, Dimension Type Inch, Jaw Actuation Type Slide, Jaw Depth 1 9/16 in, Case Included Yes, Jaw Shape Nib-Style Jaw, Long Form Calibration Certificate No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.