Zoro Homepage

SPC USB Cable, 60 In, For 2700 Series

  • Mfr # PT26441

  • Zoro # G4746043


product price: $439.99
/ea
Free Shipping & Returns

Key Features

For Use With
Digital Indicators
Length (In.)
60
Cable Length
60 ft
Output End Connection Type
RS232
Compatible Output Devices
Computer with RS232 Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT26441
Zoro #
G4746043
UPC #
049659658934
Country of Origin
United States

Dimensions

Length (In.)
60
Cable Length
60 ft

Details

Item
Data Output Cable
For Use With
Digital Indicators
Output End Connection Type
RS232
Compatible Output Devices
Computer with RS232 Port
Brand and Series
Starrett
For Instrument manufacturer Model Number
2700
Product Type
Data Output Cable

Description

Data Output Cable, Brand and Series Starrett, Cable Length 60 ft, For Instrument manufacturer Model Number 2700, For Use With Digital Indicators, Compatible Output Devices Computer with RS232 Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.