Zoro Homepage

Split Bushing for 196/196M Series Only

  • Mfr # PT00764

  • Zoro # G2349422


product price: $17.15
/ea

Key Features

For Use With
Dial Test Indicators
Compatible with Manufacturer Model No.
Starrett 196 Series Back Plunger Dial Indicators
Size
1 in x 0.5 in x 1 in
For Indicator Stem Size
3/8 in
Compatible with AGD Number
Starrett 660 Magnetic Holder & Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT00764
Zoro #
G2349422
UPC #
049659688504
Country of Origin
United States

Dimensions

Size
1 in x 0.5 in x 1 in
For Indicator Stem Size
3/8 in

Details

Item
Split Bushing
For Use With
Dial Test Indicators
Compatible with Manufacturer Model No.
Starrett 196 Series Back Plunger Dial Indicators
Compatible with AGD Number
Starrett 660 Magnetic Holder & Base
Product Type
Split Bushing

Description

Split Bushing, Compatible with Brand and Series Starrett 196 Series, Starrett 660 Series, For Indicator Stem Size 3/8 in, For Use With Dial Test Indicators, Size 1 in x 0.5 in x 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.