Zoro Homepage

Split Bushing No.25199

  • Mfr # 80SB

  • Zoro # G3130605


product price: $12.29
/ea

Key Features

For Use With
Dial Test Indicators
Depth (In.)
0.375
Application
Leveling Work and General Tool Room Use
Length (In.)
0.5
Dia. (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SB
Zoro #
G3130605
UPC #
049659560084
Country of Origin
United States

Dimensions

Depth (In.)
0.375
Length (In.)
0.5
Dia. (In.)
3/8
Height (In.)
0.219
For Indicator Stem Size
7/32 in
Size
1 in x 0.5 in x 1 in

Details

Item
Split Bushing
For Use With
Dial Test Indicators
Application
Leveling Work and General Tool Room Use
Type
Precision
Compatible with AGD Number
AGD 80SB
Compatible with Manufacturer Model No.
80SB
Product Type
Split Bushing

Description

Split Bushing, Compatible with Brand and Series Starrett 80 Series, For Indicator Stem Size 7/32 in, For Use With Dial Test Indicators, Size 1 in x 0.5 in x 1 in, Compatible with AGD Number AGD 80SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.