Zoro Homepage

Spring Divider, 4 In, Steel, Solid Nut

  • Mfr # 277-3

  • Zoro # G3609374


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
3
Construction
Steel
Nut Type
Solid
Maximum Measurement - Inch
3 in
Maximum Measurement - mm
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277-3
Zoro #
G3609374
UPC #
049659513097
Country of Origin
United States

Details

Item
Spring Divider
Range (In.)
3
Construction
Steel
Nut Type
Solid
Maximum Measurement - Inch
3 in
Maximum Measurement - mm
75 mm
Joint Type
Spring
Caliper Material
Steel
Tip Type
Solid Points
Range
0 in to 3 in/0 mm to 75 mm
Maximum Measurement
75 mm, 3 in
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Leg Style
Round
Product Type
Spring Divider
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
3 in
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
75 mm

Description

Spring Divider, Range 0 in to 3 in/0 mm to 75 mm, Joint Type Spring, Maximum Measurement 75 mm, 3 in, Maximum Measurement - Inch 3 in, Maximum Measurement - mm 75 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Solid, Tip Type Solid Points, Caliper Material Steel, Leg Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.