Standard Pick-Up
Mfr # SR-112-1502
Zoro # G1615588
product price: $2,566.99
/ea
Free Shipping & Returns
Key Features
For Use With
SR300, SR400 Series Surface Roughness Testers
Probe Tip Length
60.8 mm
Probe Tip Radius
5 micron
Compatible with Manufacturer Model No.
SR300, SR400
Product Type
Standard Pick-Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-112-1502
Zoro #
G1615588
UPC #
049659209563
Country of Origin
United Kingdom
Dimensions
Probe Tip Length
60.8 mm
Probe Tip Radius
5 micron
Stylus Length
60.8mm
Details
Item
Standard Pick-Up
For Use With
SR300, SR400 Series Surface Roughness Testers
Compatible with Manufacturer Model No.
SR300, SR400
Product Type
Standard Pick-Up
Description
Standard Pick-Up, Compatible with Brand and Series Starrett SR300, SR400, Compatible with Manufacturer Model No. SR300, SR400, Probe Tip Length 60.8 mm, Probe Tip Radius 5 micron, Probe Type Standard Probe, Stylus Length 60.8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.