Zoro Homepage

Steel Rule, End Graduations, 6 In, 4R Grad

  • Mfr # C604RE-6

  • Zoro # G1190147


product price: $42.29
/ea

Key Features

Length (In.)
6 in
Width (In.)
3/4 in
Material
Steel
Graduations
16ths, 32nds, 64ths, 8ths
Construction
Hardened And Tempered Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C604RE-6
Zoro #
G1190147
UPC #
049659526608
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
3/4 in
Thickness
0.05 in
Length - SAE
6 in
Width - SAE
3/4 in

Details

Item
Steel Rule, Spring Tempered
Material
Steel
Graduations
16ths, 32nds, 64ths, 8ths
Construction
Hardened And Tempered Tool Steel
Finish
Satin
Graduation Type
4R
Markings
C604RE-6
Hook Type
No Hook
Features
Quick Reading
Reading Direction
Left to Right
Rule Type
Rule
System of Measurement
SAE
Flexibility
Rigid
Graduation Marks
1/64 in
Numeric Format
Decimal
Graduation Scale
4R
Rule Color
Gray
Graduation Mark Style
Etched
Numeric Marks
Inches
Graduation Units
Inches
Graduation Color
Black
Magnetic
Magnetic
Coating
Chrome
Sides
Double-Sided

Description

Made of hardened and tempered tool steel, the Starrett C604RE-6 Steel Rule is a sturdy tool that will help you measure with accuracy. The 4R graduations of this rule are easy to read and interpret. With 16ths, 32nds, 64ths and 8ths on one side, it has more than enough measurements for you to use in your work. This 3/4 in. wide steel rule is 6 in. long and has a satin chrome finish. The Starrett C604RE-6 Steel Rule is a dependable measuring device that will last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.