Zoro Homepage

Steel Rule, Flexible, 12 In, 16R Grad

  • Mfr # C316R-12

  • Zoro # G2340667


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
Width (In.)
1/2 in
Material
Steel
Graduations
100ths, 32nds, 50ths, 64ths
Hook Type
No Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C316R-12
Zoro #
G2340667
UPC #
049659513752
Country of Origin
United States

Dimensions

Length (In.)
12 in
Width (In.)
1/2 in
Thickness
0.02 in
Width - SAE
1/2 in
Length - SAE
12 in

Details

Item
Steel Rule, Flexible
Material
Steel
Graduations
100ths, 32nds, 50ths, 64ths
Hook Type
No Hook
Construction
Hardened And Tempered Tool Steel
Markings
C316R-12
Graduation Type
16R
Finish
Satin
Features
Quick Reading
Reading Direction
Left to Right
Rule Color
Gray
Coating
Chrome
System of Measurement
SAE
Numeric Marks
Inches
Sides
Double-Sided
Graduation Units
Inches
Flexibility
Flexible
Rule Type
Rule
Graduation Color
Black
Graduation Scale
16R
Graduation Mark Style
Etched
Graduation Marks
1/64 in, 1/100 in
Magnetic
Magnetic
Numeric Format
Decimal

Description

Steel Rule, Flexible, Thickness 0.02 in, Graduation Marks 1/64 in, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 16R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.