Zoro Homepage

Steel Rule, Flexible, 6 In, 3R Grad

  • Mfr # C303R-6

  • Zoro # G0699535


product price: $37.65
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Steel
Graduations
10ths, 32nds, 50ths, 64ths
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C303R-6
Zoro #
G0699535
UPC #
049659513349
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Length - SAE
6 in
Thickness
0.02 in
Width - SAE
1/2 in

Details

Item
Steel Rule, Flexible
Material
Steel
Graduations
10ths, 32nds, 50ths, 64ths
Finish
Satin
Markings
C303R-6
Hook Type
No Hook
Graduation Type
3R
Construction
Hardened And Tempered Tool Steel
Features
Quick Reading
Graduation Color
Black
Coating
Chrome
Graduation Units
Inches
Flexibility
Flexible
Rule Color
Gray
Magnetic
Magnetic
Sides
Double-Sided
Rule Type
Rule
Numeric Marks
Inches
Reading Direction
Left to Right
Numeric Format
Decimal
Graduation Mark Style
Etched
System of Measurement
SAE
Graduation Scale
3R
Graduation Marks
1/50 in, 1/64 in

Description

Steel Rule, Flexible, Thickness 0.02 in, Graduation Marks 1/50 in, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Includes -, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.