Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rule, Flexible, 6 In, Type 34 Grad

  • Mfr # C334-150

  • Zoro # G1328092


product price: $43.00
/ea

Key Features

Length (In.)
6 in
Width (In.)
1/2 in
Material
Steel
Graduations
1/2mm, 10ths, 50ths, mm
Length (mm)
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C334-150
Zoro #
G1328092
UPC #
049659562620
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
1/2 in
Length (mm)
150 mm
Width (mm)
23 mm
Length - SAE
6 in
Length - Metric
150 mm
Width - SAE
1/2 in
Thickness
0.02 in
Width - Metric
23 mm

Details

Item
Steel Rule, Flexible
Material
Steel
Graduations
1/2mm, 10ths, 50ths, mm
Hook Type
No Hook
Graduation Type
34
Markings
C334-150
Finish
Satin
Construction
Hardened And Tempered Tool Steel
Features
Quick Reading
Magnetic
Magnetic
Graduation Units
Inches, Millimeters
Flexibility
Flexible
Graduation Mark Style
Etched
System of Measurement
Metric/SAE
Coating
Chrome
Sides
Double-Sided
Graduation Marks
0.5 mm, 1/50 in
Numeric Marks
Inches, Millimeters
Rule Type
Full-Flexible Rule
Graduation Scale
34
Numeric Format
Decimal, Fractional
Reading Direction
Left to Right
Graduation Color
Black
Rule Color
Gray

Description

Steel Rule, Flexible, Thickness 0.02 in, Graduation Marks 0.5 mm, 1/50 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement Metric/SAE, Features Quick Reading, Includes -, Rule Type Full-Flexible Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Fractional, Length - SAE 6 in, Length - Metric 150 mm, Width - SAE 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.