Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rule, Heavy Spring-Tempered, 48 In

  • Mfr # C416R-48

  • Zoro # G1341812


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
48 in
Width (In.)
1 1/2 in
Material
Steel
Graduations
100ths, 64ths, Aircraft Quick-Reading 50ths, Quick-Reading 32nds
Markings
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C416R-48
Zoro #
G1341812
UPC #
049659515114
Country of Origin
United States

Dimensions

Length (In.)
48 in
Width (In.)
1 1/2 in
Size
48" L x 1-1/2" W
Thickness
0.1 in
Width - SAE
1 1/2 in
Length - SAE
48 in

Details

Item
Steel Rule
Material
Steel
Graduations
100ths, 64ths, Aircraft Quick-Reading 50ths, Quick-Reading 32nds
Markings
Black
Finish
Satin
Construction
Heavy Spring-Tempered Steel
Graduation Type
16R
Hook Type
No Hook
Measurement Type
SAE
Features
Quick Reading
Magnetic
Magnetic
Graduation Mark Style
Etched
System of Measurement
SAE
Graduation Marks
1/64 in, 1/100 in
Graduation Units
Inches
Coating
Chrome
Numeric Marks
Inches
Numeric Format
Decimal
Graduation Scale
16R
Sides
Double-Sided
Reading Direction
Left to Right
Flexibility
Rigid
Rule Type
Rule
Graduation Color
Black
Rule Color
Gray

Description

Steel Rule, Thickness 0.1 in, Graduation Marks 1/64 in, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 48 in, Length - Metric Not Applicable, Width - SAE 1 1/2 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 16R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.