Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rule, Heavy Spring-Tempered, 72 In

  • Mfr # C404R-72

  • Zoro # G3139647


product price: $1,130.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
72 in
Width (In.)
1 1/2 in
Material
Steel
Graduations
16ths, 64ths, 8ths, Quick-Reading 32nds
Markings
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C404R-72
Zoro #
G3139647
UPC #
049659514889
Country of Origin
United States

Dimensions

Length (In.)
72 in
Width (In.)
1 1/2 in
Length - SAE
6 ft
Width - SAE
1 1/2 in
Thickness
0.1 in

Details

Item
Steel Rule
Material
Steel
Graduations
16ths, 64ths, 8ths, Quick-Reading 32nds
Markings
Black
Construction
Heavy Spring-Tempered Steel
Graduation Type
4R
Finish
Satin
Hook Type
No Hook
Features
Quick Reading
Graduation Mark Style
Etched
Graduation Color
Black
Graduation Units
Inches
Rule Color
Gray
Coating
Chrome
Numeric Format
Decimal
Magnetic
Magnetic
Reading Direction
Left to Right
Flexibility
Rigid
Sides
Double-Sided
System of Measurement
SAE
Graduation Scale
4R
Numeric Marks
Inches
Rule Type
Rule
Graduation Marks
1/64 in

Description

Steel Rule, Thickness 0.1 in, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 ft, Length - Metric Not Applicable, Width - SAE 1 1/2 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 4R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.