Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rule, Spring Tempered, 6 In, 4R Grad

  • Mfr # C604R-6

  • Zoro # G2068586


product price: $41.35
/ea

Key Features

Length (In.)
6 in
Width (In.)
3/4 in
Material
Steel
Graduations
16ths, 32nds, 64ths, 8ths
Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C604R-6
Zoro #
G2068586
UPC #
049659526783
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
3/4 in
Width - SAE
3/4 in
Length - SAE
6 in
Thickness
0.05 in

Details

Item
Steel Rule, Spring Tempered
Material
Steel
Graduations
16ths, 32nds, 64ths, 8ths
Finish
Satin
Construction
Hardened And Tempered Tool Steel
Graduation Type
4R
Hook Type
No Hook
Markings
C604R-6
Features
Quick Reading
Flexibility
Rigid
Coating
Chrome
Graduation Scale
4R
Graduation Marks
1/64 in
System of Measurement
SAE
Magnetic
Magnetic
Graduation Color
Black
Graduation Units
Inches
Numeric Marks
Inches
Graduation Mark Style
Etched
Rule Color
Gray
Rule Type
Rule
Sides
Double-Sided
Reading Direction
Left to Right
Numeric Format
Decimal

Description

If you need a 6 in. steel rule, this Starrett C604R-6 is the perfect choice. It is made of hardened and tempered tool steel for added durability. The 6 in. steel rule has graduations on the top side in 16ths, 32nds, 64ths and 8ths respectively. The bottom side has graduations in 4R style to allow for direct reading without having to convert measurements. Made of satin chrome finished tool steel, this straight edge is also corrosion resistant and has a non-reflective surface finish. If you want a durable ruler that will help you make accurate measurements, the Starrett C604R-6 Steel Rule Spring Tempered Ruler is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.