Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Rule, Spring Tempered, 6 In, Type 36

  • Mfr # C636ME-150

  • Zoro # G2176693


product price: $44.99
/ea

Key Features

Length (In.)
6 in
Width (In.)
3/4 in
Material
Steel
Graduations
1/2mm, 1mm, 32nds, 64ths
Markings
C636ME-150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C636ME-150
Zoro #
G2176693
UPC #
049659526349
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
3/4 in
Width (mm)
19 mm
Length (mm)
150 mm
Length - SAE
5 3/4 in
Length - Metric
150 mm
Thickness
0.05 in
Width - Metric
19 mm
Width - SAE
3/4 in

Details

Item
Steel Rule, Spring Tempered
Material
Steel
Graduations
1/2mm, 1mm, 32nds, 64ths
Markings
C636ME-150
Graduation Type
36
Construction
Hardened And Tempered Tool Steel
Finish
Satin
Hook Type
No Hook
Rule Color
Gray
Numeric Format
Decimal, Fractional
Sides
Double-Sided
Rule Type
Rule
Graduation Scale
36
Reading Direction
Left to Right
Numeric Marks
Inches, Millimeters
System of Measurement
Metric/SAE
Flexibility
Rigid
Coating
Chrome
Magnetic
Magnetic
Graduation Marks
0.5 mm, 1/64 in
Graduation Units
Inches, Millimeters
Graduation Mark Style
Etched
Graduation Color
Black

Description

If you're looking for a 6 in. long steel rule, the Starrett C636ME-150 is your solution. It has graduated markings on both sides and is made from hardened and tempered tool steel. The hard chrome finish of this satin chrome steel rule will help prevent corrosion and provide a clean look to your tools. The graduations on this ruler are 1/2mm, 1mm, 32nds and 64ths respectively. With its width of 3/4 in., it is large enough to be easily read from any angle or distance. This Starrett ruler also has a total length of 6 in.. The Starrett C636ME-150 Steel Rule offers accurate measurements at an affordable price point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.