Zoro Homepage
This item is Discontinued.
Starrett Steel Straight Edge, 1 Bevel, 12 In 385-12

Steel Straight Edge, 1 Bevel, 12 In (Discontinued)

  • Mfr # 385-12
  • Zoro # G4746104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-12
Zoro #
G4746104
UPC #
049659514551
Country of Origin
United States

Dimensions

Length (In.)
12 in
Width (In.)
1 13/32 in
Width (mm)
36 mm
Length (mm)
300 mm
Width - Metric
36 mm
Length - Metric
300 mm
Width - SAE
1 7/16 in
Length - SAE
12 in
Thickness
0.17 in

Details

Item
Straight Edge
Material
Steel
Markings
385-12
Construction
Precision Ground Tool Steel, One Beveled Edge
Finish
Brushed
Features
Quick Reading
Calibration Certificate
Not Certified
Parallelism Tolerance
+/- 0.0002 in/ft
Edge Style
Beveled
System of Measurement
Metric/SAE
Flatness Tolerance
+/- 0.0002 in

Description

Straight Edge, Flatness Tolerance +/- 0.0002 in, Calibration Certificate Not Certified, Parallelism Tolerance +/- 0.0002 in/ft, Thickness 0.17 in, Edge Style Beveled, Finish Brushed, System of Measurement Metric/SAE, Features Quick Reading, Includes -, Length - SAE 12 in, Length - Metric 300 mm, Width - SAE 1 7/16 in, Width - Metric 36 mm, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.