Zoro Homepage

Steel Straight Edge, No Bevel, 12 In

  • Mfr # 380-12

  • Zoro # G2336354


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
Width (In.)
1 13/32 in
Material
Steel
Finish
Brushed
Markings
380-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-12
Zoro #
G2336354
UPC #
049659514384
Country of Origin
United States

Dimensions

Length (In.)
12 in
Width (In.)
1 13/32 in
Length (mm)
300 mm
Width (mm)
36 mm
Width - Metric
36 mm
Width - SAE
1 7/16 in
Length - Metric
300 mm
Length - SAE
12 in
Thickness
0.17 in

Details

Item
Straight Edge
Material
Steel
Finish
Brushed
Markings
380-12
Construction
Precision Ground Tool Steel, No Beveled Edges
Features
Quick Reading
Edge Style
Square
Flatness Tolerance
+/- 0.0002 in
Calibration Certificate
Not Certified
System of Measurement
Metric/SAE
Parallelism Tolerance
+/- 0.0002 in/ft

Description

Straight Edge, Flatness Tolerance +/- 0.0002 in, Calibration Certificate Not Certified, Parallelism Tolerance +/- 0.0002 in/ft, Thickness 0.17 in, Edge Style Square, Finish Brushed, System of Measurement Metric/SAE, Features Quick Reading, Includes -, Length - SAE 12 in, Length - Metric 300 mm, Width - SAE 1 7/16 in, Width - Metric 36 mm, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.