Zoro Homepage

Steel Straight Edge, No Bevel, 24 In

  • Mfr # 380-24

  • Zoro # G1105194


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
24 in
Width (In.)
1 13/32 in
Material
Steel
Length (mm)
600 mm
Features
Quick Reading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-24
Zoro #
G1105194
UPC #
049659514407
Country of Origin
United States

Dimensions

Length (In.)
24 in
Width (In.)
1 13/32 in
Length (mm)
600 mm
Width (mm)
36 mm
Length - SAE
24 in
Length - Metric
600 mm
Thickness
0.17 in
Width - SAE
1 7/16 in
Width - Metric
36 mm

Details

Item
Straight Edge
Material
Steel
Features
Quick Reading
Finish
Brushed
Markings
380-24
Construction
Precision Ground Tool Steel, No Beveled Edges
Edge Style
Square
Parallelism Tolerance
+/- 0.0002 in/ft
Calibration Certificate
Not Certified
Flatness Tolerance
+/- 0.0004 in
System of Measurement
Metric/SAE

Description

Straight Edge, Flatness Tolerance +/- 0.0004 in, Calibration Certificate Not Certified, Parallelism Tolerance +/- 0.0002 in/ft, Thickness 0.17 in, Edge Style Square, Finish Brushed, System of Measurement Metric/SAE, Features Quick Reading, Length - SAE 24 in, Length - Metric 600 mm, Width - SAE 1 7/16 in, Width - Metric 36 mm, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.