Zoro Homepage

Steel Straight Edge, No Bevel, 36 In

  • Mfr # 380-36

  • Zoro # G2890352


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
Width (In.)
2 13/32 in
Material
Steel
Width (mm)
60 mm
Markings
380-36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-36
Zoro #
G2890352
UPC #
049659514414
Country of Origin
United States

Dimensions

Length (In.)
36 in
Width (In.)
2 13/32 in
Width (mm)
60 mm
Length (mm)
900 mm
Length - SAE
36 in
Thickness
0.22 in
Length - Metric
900 mm
Width - Metric
60 mm
Width - SAE
2 7/16 in

Details

Item
Straight Edge
Material
Steel
Markings
380-36
Construction
Precision Ground Tool Steel, No Beveled Edges
Finish
Brushed
Features
Quick Reading
System of Measurement
Metric/SAE
Flatness Tolerance
+/- 0.0006 in
Parallelism Tolerance
+/- 0.0002 in/ft
Calibration Certificate
Not Certified
Edge Style
Square

Description

Straight Edge, Flatness Tolerance +/- 0.0006 in, Calibration Certificate Not Certified, Parallelism Tolerance +/- 0.0002 in/ft, Thickness 0.22 in, Edge Style Square, Finish Brushed, System of Measurement Metric/SAE, Features Quick Reading, Includes -, Length - SAE 36 in, Length - Metric 900 mm, Width - SAE 2 7/16 in, Width - Metric 60 mm, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.