Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387-12
Zoro #
G0584020
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
12 in
Width (In.)
1 13/32 in
Width (mm)
60
Length - Metric
300 mm
Thickness
0.17 in
Width - Metric
60 mm
Length - SAE
12 in
Width - SAE
1 7/16 in
Details
Item
Straight Edge
Material
Steel
Finish
Polished
Markings
Photo Engraved, Black Painted
Construction
Steel
Numeric Format
Decimal
System of Measurement
Metric/SAE
Edge Style
Beveled
Rule Type
Rule
Accuracy
+/- 0.0002 in
Graduation Color
Black
Graduation Marks
1/32 in
Graduation Units
Inches
Numeric Marks
Inches, Millimeters
Description
Straight Edge, Thickness 0.17 in, Graduation Marks 1/32 in, Graduation Color Black, Edge Style Beveled, Finish Polished, System of Measurement Metric/SAE, Features Quick Reading, Accuracy +/- 0.0002 in, Rule Type Rule, Numeric Marks Inches, Millimeters, Numeric Format Decimal, Length - SAE 12 in, Length - Metric 300 mm, Width - SAE 1 7/16 in, Width - Metric 60 mm, Graduation Units Inches, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.