Straight Edge 18IN
Mfr # 385-18
Zoro # G0897937
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
18 in
Width (In.)
1 13/32 in
Material
Steel
Width (mm)
60 mm
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
385-18
Zoro #
G0897937
UPC #
049659514568
Country of Origin
United States
Dimensions
Length (In.)
18 in
Width (In.)
1 13/32 in
Width (mm)
60 mm
Length - SAE
18 in
Length - Metric
450 mm
Thickness
0.17 in
Width - Metric
36 mm
Width - SAE
1 7/16 in
Details
Item
Straight Edge
Material
Steel
Construction
Steel
Markings
Photo Engraved, Black Painted
Finish
Polished
Features
Quick Reading
Flatness Tolerance
+/- 0.0003 in
Parallelism Tolerance
+/- 0.0002 in/ft
System of Measurement
Metric/SAE
Edge Style
Beveled
Calibration Certificate
Not Certified
Description
This Starrett 385-18 Straight Edge is the perfect tool for checking work pieces. It will ensure that your pieces are straight and square. This 18 in. steel ruler has a 1 13/32" width and is made of steel. The polished finish makes it easy to wipe off any smudges or fingerprints. It also features black painted markings, which make them highly visible against the polished surface. The Starrett 385-18 Straight Edge is an essential tool for anyone who needs to check the accuracy of their work pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.