Zoro Homepage

Straight Edge 48IN

  • Mfr # 380-48

  • Zoro # G0897970


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
48 in
Width (In.)
2 13/32 in
Material
Steel
Graduations
2" H2O
Width (mm)
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-48
Zoro #
G0897970
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
48 in
Width (In.)
2 13/32 in
Width (mm)
80 mm
Length - Metric
1,219 mm
Thickness
0.22 in
Width - SAE
1 7/16 in
Length - SAE
48 in
Width - Metric
60 mm

Details

Item
Straight Edge
Material
Steel
Graduations
2" H2O
Construction
Steel
Markings
Photo Engraved, Black Painted
Finish
Polished
Features
Marked With Arrows at Two Suspension Points, Quick Reading
Calibration Certificate
Not Certified
System of Measurement
Metric/SAE
Edge Style
Square
Flatness Tolerance
+/- 0.0004 in
Parallelism Tolerance
+/- 0.0002 in/ft

Description

If you are looking for a straight edge that is both accurate and durable, the Starrett 380-48 Straight Edge 48IN is an excellent choice. Made of steel, this straight edge has a length of 48 in. and width of 2 13/32 in. The straight edge features graduations of 2" H2O on one side, which makes it ideal for leveling heavy equipment or other large objects. It also has black painted markings with photo engraved accents to ensure durability and accuracy. The Starrett Straight Edge is the perfect tool for professionals who work with levelers or any other equipment requiring accurate measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.