Zoro Homepage

Straight Edge, Beveled, NoGrad, 36 In

  • Mfr # 385-36

  • Zoro # G2928012


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
36 in
Width (In.)
2 13/32 in
Material
Steel
Construction
Steel
Hook Type
No Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-36
Zoro #
G2928012
UPC #
049659514582
Country of Origin
United States

Dimensions

Length (In.)
36 in
Width (In.)
2 13/32 in
Width - Metric
60 mm
Length - SAE
3 ft
Thickness
0.22 in
Width - SAE
2 7/16 in
Length - Metric
900 mm

Details

Item
Steel Rule
Material
Steel
Construction
Steel
Hook Type
No Hook
Features
Marked with Arrows at Two Suspension Points, Quick Reading
Rule Type
Rule
Numeric Format
Decimal
Accuracy
+/- 0.0002 in
Edge Style
Beveled
Sides
Double-Sided
Numeric Marks
Inches, Millimeters
System of Measurement
Metric/SAE
Flexibility
Rigid
Reading Direction
Left to Right
Rule Color
Gray
Magnetic
Magnetic

Description

The Starrett 385-36 Straight Edge is a reliable ruler that can be used for various purposes. It measures 36 inches in length and 2 13/32 inches in width. The steel rule construction makes it durable enough to withstand regular use. It is made of high quality materials that ensure accuracy and performance. This straight edge ruler from Starrett will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.