Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Gage W/696B

  • Mfr # 696MZ

  • Zoro # G0584258


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Measuring Range (In./mm)
61 to 458
Finish
Polished
Width (In.)
2-1/2
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Thickness (In.)
2-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
696MZ
Zoro #
G0584258
UPC #
00049659529029
Country of Origin
United States

Dimensions

Width (In.)
2-1/2
Thickness (In.)
2-1/2
Length (In.)
18
Dimension Type
Metric

Details

Measuring Range (In./mm)
61 to 458
Finish
Polished
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Graduations
0.02 mm
Number of Leaves
0
Dial Reading
0-50-0
Item
Crankshaft Distortion & Strain Gauge
Head Type
2-Point Contact
Head Angle (Deg.)
90
Material
Steel
Long Form Calibration Certificate
No
Number of Pieces
11
Includes
10 Rods, Balancing Attachment, Sharp Points
Case Type
Wooden
Number of Rods
10
Minimum Measurement - mm
61 mm
Reading
Balanced
Measuring Range
61 mm to 458 mm
Dial Gauge Range
4 mm
Includes Case
Yes
Number of Extensions
1
Range per Revolution
1 mm
Maximum Measurement - mm
458 mm
Millimeters Measured - Maximum
458 mm
Millimeters Measured - Minimum
61 mm

Description

Crankshaft Distortion & Strain Gauge, Graduations 0.02 mm, Dial Gauge Range 4 mm, Dial Reading 0-50-0, Dimension Type Metric, Includes 10 Rods, Balancing Attachment, Sharp Points, Maximum Measurement - mm 458 mm, Measuring Range 61 mm to 458 mm, Minimum Measurement - mm 61 mm, Number of Extensions 1, Number of Rods 10, Range per Revolution 1 mm, Reading Balanced, Case Type Wooden, Includes Case Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.