Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Plate, 10 in Thick, A Grade

  • Mfr # 88776

  • Zoro # G110832048


product price: $13,979.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Color
Pink
Width
48 in
Grade
A
Surface Size (In.)
48 in x 96 in
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88776
Zoro #
G110832048
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Surface Size (In.)
48 in x 96 in
Length
96 in
Surface Size (mm)
1200 mm x 2400 mm
Surface Size
48 in x 96 in; 1200 mm x 2400 mm
Thickness
10 in
Surface Size - Inch
48 in x 96 in
Surface Size - mm
1200 mm x 2400 mm

Details

Item
Surface Plate
Color
Pink
Grade
A
Edge Style
Flat
Long Form Calibration Certificate
No
Material
Granite
Application Grade
Inspection
Flatness
0.001000 in/0.0254 mm
Standards
ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c

Description

Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Pink, Edge Style Flat, Flatness 0.001000 in/0.0254 mm, Grade A, Length 96 in, Surface Size 48 in x 96 in; 1200 mm x 2400 mm, Thickness 10 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 48 in x 96 in, Surface Size (mm) 1200 mm x 2400 mm, 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.