Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Plate, 10 in Thick, AA Grade

  • Mfr # 88720

  • Zoro # G110832062


product price: $8,469.99
/ea
Item requires special delivery charges. A $860.00 per item surcharge will be applied.

Key Features

Color
Pink
Width
36 in
Grade
AA
Surface Size (In.)
36 in x 60 in
Surface Size (mm)
900 mm x 1500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88720
Zoro #
G110832062
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Surface Size (In.)
36 in x 60 in
Surface Size (mm)
900 mm x 1500 mm
Length
60 in
Surface Size
36 in x 60 in; 900 mm x 1500 mm
Thickness
10 in
Surface Size - Inch
36 in x 60 in
Surface Size - mm
900 mm x 1500 mm

Details

Item
Surface Plate
Color
Pink
Grade
AA
Long Form Calibration Certificate
No
Edge Style
Two Ledges
Flatness
0.000250 in/0.0063 mm
Standards
ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c
Material
Granite
Application Grade
Laboratory

Description

Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Two Ledges, Flatness 0.000250 in/0.0063 mm, Grade AA, Length 60 in, Surface Size 36 in x 60 in; 900 mm x 1500 mm, Thickness 10 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 36 in x 60 in, Surface Size (mm) 900 mm x 1500 mm, 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.