Zoro Homepage

Surface Plate, 14 in Thick, AA Grade

  • Mfr # 88774

  • Zoro # G110832079


product price: $18,233.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Color
Pink
Width
48 in
Grade
AA
Surface Size (In.)
48 in x 96 in
Surface Size (mm)
1200 mm x 2400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88774
Zoro #
G110832079
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Surface Size (In.)
48 in x 96 in
Surface Size (mm)
1200 mm x 2400 mm
Length
96 in
Thickness
14 in
Surface Size
48 in x 96 in; 1200 mm x 2400 mm
Surface Size - mm
1200 mm x 2400 mm
Surface Size - Inch
48 in x 96 in

Details

Item
Surface Plate
Color
Pink
Grade
AA
Flatness
0.000500 in/0.0127 mm
Application Grade
Laboratory
Material
Granite
Standards
ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c
Long Form Calibration Certificate
No
Edge Style
Two Ledges

Description

Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Two Ledges, Flatness 0.000500 in/0.0127 mm, Grade AA, Length 96 in, Surface Size 48 in x 96 in; 1200 mm x 2400 mm, Thickness 14 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 48 in x 96 in, Surface Size (mm) 1200 mm x 2400 mm, 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.