Zoro Homepage

Surface Plate, 4 in Thick, A Grade

  • Mfr # 88649

  • Zoro # G110741548


product price: $1,985.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Pink
Width
24 in
Grade
A
Surface Size (In.)
24 in x 24 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88649
Zoro #
G110741548
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Surface Size (In.)
24 in x 24 in
Length
24 in
Surface Size (mm)
600 mm x 600 mm
Thickness
4 in
Surface Size
24 in x 24 in; 600 mm x 600 mm
Surface Size - mm
600 mm x 600 mm
Surface Size - Inch
24 in x 24 in

Details

Item
Surface Plate
Color
Pink
Grade
A
Material
Granite
Edge Style
Flat
Application Grade
Inspection
Flatness
0.000150 in/0.0038 mm
Long Form Calibration Certificate
No
Standards
ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c

Description

Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Pink, Edge Style Flat, Flatness 0.000150 in/0.0038 mm, Grade A, Length 24 in, Surface Size 24 in x 24 in; 600 mm x 600 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 24 in x 24 in, Surface Size (mm) 600 mm x 600 mm, 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.